1/2 in. CTS Hub x MHT Boiler Drain Valve

You last purchased this on
 
TNT Products

1/2 in. CTS Hub x MHT Boiler Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
TNT Products

1/2 in. CTS Hub x MHT Boiler Drain Valve

  • Fast #
  • Part #KBDC0500SD
  • Item #464117
  • Manufacturer Part #BDC-0500-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made with PlatinumXCELL material
  • Complies with all Low-Lead plumbing laws
  • Tapered non-Metallic valve seat and stem guarantee long wear
  • Molded in the USA by KBI
  • Code approved
  • ASTM D2846 25-50 flame and smoke rated (water filled)
  • Requires Certification

Documents


Specifications

End Connection 1:
Hub
End Connection 2:
MGHT
End Connections:
Hub x MGHT
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
200
Pressure - Maximum:
100 psi
Valve Seat Material:
Non-Metallic
Valve Size:
1/2 in