1 in. PVC Socket Check Valve
Series 1500 1 in. PVC Socket Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets/exceeds ASTM
Documents
Specifications
- Collection:
- Series 1500
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Installation Type:
- Vertical Mount
- Length:
- 4-3/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Style:
- Swing
- Valve Size:
- 1 in
- Valve Type:
- Check Valve