1 in. Plastic Slip 150# Ball Valve
Flo® 1 in. Plastic Slip 150# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HMW-HDPE "floating seals" resist sticking
- High quality series ideal for all residential, irrigation, industrial and commercial use
- Precision molded micro-finish ball for long life and smooth movement
- Meets/exceeds ASTM and ANSI standards
- Molded in the USA by KBI
- Full port design plus SCH 80 sockets
- Patent pending "stem-loc design"
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- Flo®
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Handle Length (in):
- 2-9/50 in
- Handle Material:
- ABS
- Height:
- 3-41/100 in
- Length:
- 4-14/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Schedule Class:
- 80
- Valve Body Style:
- Ball
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Width:
- 1/2 in