1/2 in. Plastic Full Port Slip 150# Ball Valve
1/2 in. Plastic Full Port Slip 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented cam-lok design number 5,308,039
- Full port design
- NSF listed and IAPMO (UPC) listed
- ASTM D2846 25-50 flame and smoke rated (water filled)
- Made with PlatinumXCELL material
- Complies with all Low-Lead plumbing laws
- Pressure rated to 100 psi at 180° F nominal operating pressure
- Complies with all ASTM and ANSI standards
- Molded in the USA by KBI
- Code approved
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Handle Material:
- ABS
- Height:
- 2 in
- Length:
- 2-3/10 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Valve Body Style:
- Ball
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Width:
- 17/20 in