1/2 in. CPVC Water Hammer Arrester Valve

You last purchased this on
 
TNT Products

1/2 in. CPVC Water Hammer Arrester Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
TNT Products

1/2 in. CPVC Water Hammer Arrester Valve

  • Fast #
  • Part #KCHA0500
  • Item #4378016
  • Manufacturer Part #CHA-0500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2846
CARB OTC LEED Compliant:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
NSF Certified:
Yes
Pressure - Maximum:
600 psi