1/2 in. PVC FPT Check Valve
1/2 in. PVC FPT Check Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve