1/2 x 6 in. MPT Straight and Clean-Out Flexible Polyethylene Nipple

You last purchased this on
 
TNT Products

1/2 x 6 in. MPT Straight and Clean-Out Flexible Polyethylene Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
TNT Products

1/2 x 6 in. MPT Straight and Clean-Out Flexible Polyethylene Nipple

  • Fast #
  • Part #NFCO0500
  • Item #108608
  • Manufacturer Part #FCO-0500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure Rated to 150 psi working pressure.
  • Meets/Exceeds ASTM & ANSI standards.
  • No waste design allows for size selection and reusable cut pieces.
  • Manufactured in the USA by KBI.
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPS
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Length:
6 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Type:
KFCO0500