2 in. Plastic Sink Drain
Guardian Drain Lock™ 2 in. Plastic Sink Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Guardian Drain Lock™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Plug Diameter:
- 2 in
- Product Type:
- Sink Drain