3/4 in. Plastic Slip 100# Ball Valve
3/4 in. Plastic Slip 100# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HMW-HDPE "floating seals"
- Full port design
- Precision molded micro-finish ball for long life and smooth movement
- ASTM D2846 25-50 flame and smoke rated (water filled)
- Pressure rated to 100 psi at 180° F nominal operating pressure
- Complies with all Low-Lead plumbing laws
- Made with PlatinumXCELL material
- Meets/exceeds ASTM and ANSI standards
- Molded in the USA by KBI
- Code approved
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Handle Length (in):
- 2-9/32 in
- Height:
- 2-1/16 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- Pressure - High:
- 100
- Pressure Class:
- 100#
- Recommended Valve Application:
- Commercial
- Valve Body Style:
- Ball
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.26 lb