3/4 x 6 in. MIPT Flexible Sprinkler Riser
3/4 x 6 in. MIPT Flexible Sprinkler Riser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 3/4 in x 6 in
- Fitting Type:
- Reducing