4-1/4 x 4 in. Plastic and Stainless Steel Drain Lock

You last purchased this on
 
TNT Products

Hybrid 4-1/4 x 4 in. Plastic and Stainless Steel Drain Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
TNT Products

Hybrid 4-1/4 x 4 in. Plastic and Stainless Steel Drain Lock

  • Fast #
  • Part #KGDL4000
  • Item #4200019
  • Manufacturer Part #GDL-4000
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Drainage, Sinks
Collection:
Hybrid
Diameter:
4-1/4 in
Fits Pipe Size:
4 in
IAPMO Listed -:
No
Material:
Plastic, Stainless Steel
Material Type:
Polypropylene
Product Type:
Drain Lock