3 in. Drain Lock
Guardian Drain-Lock 3 in. Drain Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Guardian Drain-Lock
- Diameter:
- 3 in
- Drain Component Type:
- Drain Lock
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Trim Ring:
- No