1 in. MIPT x IPS Hub Straight Schedule 80 PVC Union
ProGuard™ 1 in. MIPT x IPS Hub Straight Schedule 80 PVC Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Large Stainless Steel hex for easy connection to IPS sized pipe and fittings
Specifications
- Clean Bagged:
- No
- Collection:
- ProGuard™
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- Hub
- End Connections:
- MIPT x Hub
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80