3/4 in. IPS Hub Straight CPVC Union
ProGuard™ 3/4 in. IPS Hub Straight CPVC Union
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Approved for hot and cold applications at 100 psi at 180 F
- Meets/exceed all applicable ASTM and ANSI standards
- Viton o-rings available
- NSF standard 14 and 61 listed
- Beige color body
- Molded in USA - KBI
- Made with PlatinumXCELL CPVC
Specifications
- ASTM:
- ASTM D-2846
- Clean Bagged:
- No
- Collection:
- ProGuard™
- Color Finish Name:
- Tan
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#