0 items

King Bros XCELL® Slip x MIPT Stainless Steel Transition Adapter

KTMS0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Large Stainless Steel hex for easy connection to IPS sized pipe and fittings
  • Unique molded CPVC and Stainless Steel design with internal "knurl" and EPDM O-ring insures reliability and integrity

SPECIFICATIONS

ASTM Specifications
ASTM D-2846 25-50
Clean Bagged
No
Collection
XCELL®
End Connection 1
Slip
End Connection 2
MIPT
End Connections
Slip x MIPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
CPVC
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday