0 items

King Bros IPS Spigot x IPS Socket Straight PVC and EPDM Quik-Fix Repair Coupling

KQF000

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS Spigot
End Connection 2
IPS Socket
End Connections
IPS Spigot x IPS Socket
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
EPDM, PVC
Maximum Pressure
150 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday