1/2 in. CPVC Slip x MIPT Stainless Steel Transition Adapter
XCELL® 1/2 in. CPVC Slip x MIPT Stainless Steel Transition Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Unique molded CPVC and Stainless Steel design with internal "knurl" and EPDM O-ring insures reliability and integrity
- Large Stainless Steel hex for easy connection to IPS sized pipe and fittings
Specifications
- ASTM:
- ASTM D-2846 25-50
- Collection:
- XCELL®
- End Connection 1:
- Solvent Weld
- End Connection 2:
- MIPT
- End Connections:
- Solvent Weld x MIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 100 psi