2 in. Slip x MIPT Stainless Steel Transition Adapter

You last purchased this on
 
TNT Products

XCELL® 2 in. Slip x MIPT Stainless Steel Transition Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
TNT Products

XCELL® 2 in. Slip x MIPT Stainless Steel Transition Adapter

  • Fast #
  • Part #KTMS2000
  • Item #4084985
  • Manufacturer Part #TMS-2000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2846 25-50
Clean Bagged:
No
Collection:
XCELL®
End Connection 1:
Slip
End Connection 2:
MIPT
End Connections:
Slip x MIPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic, Stainless Steel
Material Type:
CPVC
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
100 psi