XCELL® 3/4 in. Slip x FIPT Stainless Steel Transition Adapter

Part #KTFS0750  |  Item #4063663  |  Manufacturer Part #KTFS0750

$ 43.10 EACH
(Pricing is for 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #KTFS0500Item #4063661Mfr. Part #KTFS0500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.40 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #KTFS0750Item #4063663Mfr. Part #KTFS0750

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #KTFS1000Item #4084978Mfr. Part #TFS-1000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 99.44 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #KTFS1250Item #4084980Mfr. Part #TFS-1250

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.83 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #KTFS1500Item #4084982Mfr. Part #TFS-1500

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 189.79 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #KTFS2000Item #4084984Mfr. Part #TFS-2000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 296.66 /EACH
    Added to your cart. View Cart

Product Details

  • Large Stainless Steel hex for easy connection to IPS sized pipe and fittings
  • Unique molded CPVC and Stainless Steel design with internal "knurl" and EPDM O-ring insures reliability and integrity

Specifications

ASTM Specifications: ASTM D-2846 25-50

Clean Bagged: No

Collection: XCELL®

End Connection 1: Slip

End Connection 2: FIPS

End Connections: Slip x FIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: [Plastic, Stainless Steel]

Material Type: [CPVC, 304L]

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: No