3/4 in. Slip x MIPT Stainless Steel Transition Adapter
XCELL® 3/4 in. Slip x MIPT Stainless Steel Transition Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Unique molded CPVC and Stainless Steel design with internal "knurl" and EPDM O-ring insures reliability and integrity
- Large Stainless Steel hex for easy connection to IPS sized pipe and fittings
Specifications
- ASTM:
- ASTM D-2846 25-50
- Clean Bagged:
- No
- Collection:
- XCELL®
- End Connection 1:
- Slip
- End Connection 2:
- MIPT
- End Connections:
- Slip x MIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi