1-23/25 in. Whirlpool Lug in Yellow
1-23/25 in. Whirlpool Lug in Yellow
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 1-13/100 in
- Length:
- 1-23/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Volts:
- 50V
- Width:
- 1-61/100 in