1-93/100 in. Direct Bury Whirlpool Lug

You last purchased this on
 
King Innovation

1-93/100 in. Direct Bury Whirlpool Lug

This product requires certification to purchase.
Brand image
You last purchased this on
 
King Innovation

1-93/100 in. Direct Bury Whirlpool Lug

  • Fast #
  • Part #K90220
  • Item #3515054
  • Manufacturer Part #90220
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Install service line without cutting the main line
  • Water-proof and corrosion-proof
  • 1.138 in x 1.617 in Connector
  • Manufacturer approved for direct bury
  • Installs in one minute or less
  • Pre-filled with dielectric silicone sealant that never hardens
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Aqua
Depth:
1-7/50 in
Height:
1-93/100 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Bag of 5
Product Type:
Lug
Volts:
50V
Width:
1-31/50 in