600V 1-1/8X9/16 BLUE WP/UNDERGROUND CONN

You last purchased this on
 
King Innovation

DryConn® 600V 1-1/8X9/16 BLUE WP/UNDERGROUND CONN

This product requires certification to purchase.
You last purchased this on
 
King Innovation

DryConn® 600V 1-1/8X9/16 BLUE WP/UNDERGROUND CONN

  • Fast #
  • Part #MMRK10222
  • Item #1818753
  • Manufacturer Part #10222
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL 50 tested for water and rain tight applications
  • UL listed and CSA certified
  • For low voltage use
  • 1 step installation with no pre- twisting of wires necessary
  • Waterproof and corrosion proof
  • Max temperature 105° C (221° F)
  • Maximum voltage 600V
  • Requires Certification

Specifications

Application:
Damper, Wet, Direct Bury
Collection:
DryConn®
Color Finish Name:
Blue
Material:
Copper, Plastic
Material Type:
Silicone
Product Type:
Wire Connector
UL Listed:
UL 486C
Volts:
600V
Width:
21/50 in
Wire Gauge (AWG):
12-22 AWG