1.8 lb. Leak Detection Kit (100 Tablets)
1.8 lb. Leak Detection Kit (100 Tablets)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-toxic and biodegradable
- If blue dye appears in the bowl, you have a leak
- Easy to see food grade blue dye
- Easy for customers to test on their own (4 page book also provides instructions on use)
- Great for sending to customers in your municipality who are concerned their toilets may be leaking
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Leak Detection, Toilet
- Package Quantity:
- 100 Tablets
- Product Type:
- Leak Detection Kit
- Size:
- 8 in x 8 in x 4 in
- Tool Type:
- Leak Detection Kit
- UL Listed:
- No
- WaterSense Labeled:
- No