Bright Dyes® 1 gal Water Tracing Dye Liquid in Blue

Part #K10600501G  |  Item #4542073  |  Manufacturer Part #10600501G

Call for Pricing EACH

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High strength formulations for medium to large scale visual and fluorometric studies
  • Most appropriate fluorescent products for quantitative analysis
  • Bottles supplied with dispensing lids and graduated measuring scale
  • Dissolve time is instant
  • Recommended when metering of input is required, flow, dilution, dispersion rate studies or pipeline hydro testing
  • Non-Fluorescent Blue

Specifications

Application: [Tracing, Water]

CARB OTC LEED Compliant: No

Collection: Bright Dyes®

Color Finish: Blue

Height: 28 in

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: NSF 60

Size: 1 gal

Tool Type: Tracing Compound

Type: Liquid

UL Listed: No