Kings Cote Chemicals
Bright Dyes® 1 lb. Water Tracing Dye Powder in Fluorescent Yellow and Green
Part #K105001 | Item #4542077 | Manufacturer Part #105001
$
119.00
EACH
Size:
1 lbProduct Details
- Recommended for any application large or small where liquid in undesirable
- Very high strength
- Fluorescent Yellow/Green
Specifications
Application: [Tracing, Water]
CARB OTC LEED Compliant: No
Collection: Bright Dyes®
Color Finish: [Green, Yellow]
IAPMO Listed: No
NSF Certified: Yes
NSF Specifications: NSF 60
Size: 1 lb
Tool Type: Tracing Compound
Type: Powder
UL Listed: No