Kingsford SS Sink 3-Hole Single Bowl Stainless Steel Kitchen Sink Satin Kingsford SS Sink

KK12522

Manufacturer Part #: K125223

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Underside is undercoated on bottom of sink only
  • Raised faucet deck
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.4
Center Size
4 in
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
23
Height
6-1/16 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Sink Bowl Size
21 in x 15-3/4 in x 5-7/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Type
KK125223
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday