Kingsman 18000 btu Direct Vent Fireplace Heater Rated Natural Gas

KZDV3318N

BTU

18000
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Choose from a variety of decorative options to create your own distinctive appearance and be assured of complete safety, comfort and long lasting value from a manufacturer of wood and gas fireplaces with more than 30 years of experience
  • Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
  • Direct vent appliances are usually limited to a length of 40ft (with a maximum horizontal length of 20ft) that will allow an appliance to function properly
  • Enjoy the elegance and warmth of glowing embers and dancing flames around our seven piece oak log set It is sure to be the focal point of your home
  • Here is a fireplace that has fully sealed combustion chamber with no pollution spillage to depreciate the indoor air quality of your home
  • Hi/low Millivolt valve system, will operate during power failures
  • It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
  • Mobile home, Bedroom and Bed Sitting Room approved
  • Pan burner, with realistic campfire burn
  • The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home

SPECIFICATIONS

BTU
18000
Vent Type
Direct Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday