Kingsman 36 in. Direct Vent Gas Fireplace

KHBZDV24LP

Manufacturer Part #: HBZDV3624LP

Width

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
  • The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home
  • It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
  • Direct vent appliances are usually limited to a length of 40ft (with a maximum horizontal length of 20ft) that will allow an appliance to function properly
  • Millivolt valve system allows operation during a power failure with Hi/low heat and flame adjustment
  • Dual burner with Realistic Flame Pattern
  • A flame sensor that constantly monitors the pilot flame and provides 100% gas shut off if pilot is not sensed
  • Top Flue Venting
  • Listed for USA/Canada
  • Dual Burners

SPECIFICATIONS

BTU
22000
Depth
16-7/16 in
Height
34-13/16 in
Vent Type
Direct Vent
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday