0 items

Kingsman Zero Clearance Vent Free Firebox

KZVFU

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Controls in lower access panel
  • Fixed protective door screen
  • Hi/Lo millivolt or manual valve with variable adjustment of flame and BTU
  • ODS sensor to constantly monitor room air provide 100% gas shut off if oxygen reduced below acceptable levels
  • Wall switch control for millivolt systems
  • Zero clearance vent-free fireplace with bottom pan

SPECIFICATIONS

ANSI Specifications
ANSI Z21.91
Depth
17 in
Height
33-7/8 in
Vent Type
Vent Free
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday