1/4 in. Brass NPT 300# 400F Relief Valve
Model 112CSS 1/4 in. Brass NPT 300# 400F Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass body with stainless steel ball & spring
- Available Sizes: 1/4 in NPT, 3/8 in NPT, & 1/2 in NPT
- Precision machined hard seat
- Set pressure range 25-300 psi
- Registered in all Canadian provinces & territories
- Maximum temperature 400° F
- ASME certified- stamped UV + NB
- Pull ring for manual testing
Documents
Specifications
- Collection:
- Model 112CSS
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Brass
- Maximum Temperature:
- 400
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Size:
- 1/4 in
- Valve Type:
- Relief Valve