Pop-Up Lavatory Drain in Polished Chrome

You last purchased this on
 
Kingston Brass

Pop-Up Lavatory Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kingston Brass

Pop-Up Lavatory Drain in Polished Chrome

  • Fast #
  • Part #KEV7001CP
  • Item #4264057
  • Manufacturer Part #EV7001-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
NSF Certified:
No