Toilet Bowl in White
Kingston® Toilet Bowl in White
Frequently Purchased Together
Product Details
- Elongated Bowl Only - Tank & Seat Sold Separately
- Comfort Height meets ADA standards (about 2 in. taller)
- Efficient and durable for commercial applications
- Combines with a K-25100, K-25100-RA, K-25100-T or K-25100-TR tank to create a complete K-25077, K-25077-RA, K-25077-T or K-25077-TR Kingston two-piece toilet.
- Elongated bowl offers added room and comfort.
- Ideal for commercial installations.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Kingston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Gravity
- Material:
- Vitreous China
- Origin:
- Global
- Tank Only:
- No
- Toilet Bowl Depth:
- 29-3/4 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-3/16 in
- Toilet Bowl Width:
- 14-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No