Kira 60 x 32 in. Drop-In Bathtub with Front Center Drain in Almond

Part #HKIR6032ATOALM  |  Manufacturer Part #KIR6032ATO-ALM

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle tub with side center drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

Bathtub Shape: Rectangle

Capacity: 75 gal

Collection: Kira

Color Finish: Almond

Color Finish Category: Neutrals

Depth: 17-1/2 in

Drain Location: Front Center

Height: 19-1/2 in

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 60 in

Overall Width: 32 in

Shape: Rectangular

Size: 60 in x 32 in

Type: VSS2011BZFG