1-1/2 in. Plastic Slip Joint Washer
1-1/2 in. Plastic Slip Joint Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1-1/2 in
- Diameter - Outside:
- 1-1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Slip Joint Washer
- UL Listed:
- No