1-1/4 x 1 in. Plastic Plain Washer

You last purchased this on
 
Kirkhill

1-1/4 x 1 in. Plastic Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kirkhill

1-1/4 x 1 in. Plastic Plain Washer

  • Fast #
  • Part #KW304P100
  • Item #7216934
  • Manufacturer Part #W-304P-100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
1-1/4 in
Diameter - Outside:
1 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Product Type:
Slip Joint Washer
UL Listed:
No