1-1/2 in. Rubber Slip Joint Washer
1-1/2 in. Rubber Slip Joint Washer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 1-7/16 in
- Diameter - Outside:
- 1-11/16 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Slip Joint Washer
- UL Listed:
- No