1-1/4 x 1-3/16 in. Rubber Plain Washer

You last purchased this on
 
Kirkhill

1-1/4 x 1-3/16 in. Rubber Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kirkhill

1-1/4 x 1-3/16 in. Rubber Plain Washer

  • Fast #
  • Part #KW304100
  • Item #7216851
  • Manufacturer Part #W-304-100
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
1-1/4 in
Diameter - Outside:
1-3/16 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
Product Type:
Slip Joint Washer
Shape:
Square
UL Listed:
No