1 in. Rubber Cushion Flange
1 in. Rubber Cushion Flange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Type:
- Cushion Flange
- IAPMO Listed -:
- No
- Material:
- Rubber
- Thickness:
- 1 in
- UL Listed:
- No