9/16 in. Rubber Cushion Flange
9/16 in. Rubber Cushion Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Type:
- Cushion Flange
- IAPMO Listed -:
- No
- Material:
- Rubber
- Thickness:
- 9/16 in
- UL Listed:
- No