Seat Disc Screw for American Standard 47089-0700 #5 Flush Valve
Seat Disc Screw for American Standard 47089-0700 #5 Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- American Standard 47089-0700 #5 Flush Valve
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Seat Disc Screw
- WaterSense Labeled:
- No