3-Handle Metal Tub and Shower Rebuild Kit
Sterling 3-Handle Metal Tub and Shower Rebuild Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packaged in a box
- Sterling shower/tub rebuild kit includes the following components: 23-0457, 23-0458, 31-4132, 31-4133, 42-4131, 55-0253, 71-0019, 71-0023, 99-0282, 99-0282D
Specifications
- ADA Compliant:
- No
- Collection:
- Sterling
- Faucet Part Type:
- Repair Kit
- Material:
- Metal
- Number of Handles:
- Three Handle
- WaterSense Labeled:
- No