4-1/8 in. Tub and Shower
4-1/8 in. Tub and Shower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packaged in a bag
- Nibco cartridge
Specifications
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No