Kissler

5/8 in x 3/8 in Oval Handle Angle Supply Stop Valve

Part #K889315  |  Manufacturer Part #88-9315

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Handle Type: Oval

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: No

UL Listed: No

Valve Size: 5/8 in x 3/8 in

Valve Type: Angle Supply Stop Valve