5/8 x 3/8 x 1/4 in. Compression Oval Angle Supply Stop Valve
5/8 x 3/8 x 1/4 in. Compression Oval Angle Supply Stop Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Handle Type:
- Oval
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Operator:
- Quarter Turn
- Valve Size:
- 5/8 in x 3/8 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve