Hot Stem Kit
Hot Stem Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Stem Type:
- Hot
- WaterSense Labeled:
- No
- Width:
- 5 in