Cold Stem for 910-192

You last purchased this on
 
Kissler

Cold Stem for 910-192

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kissler

Cold Stem for 910-192

  • Fast #
  • Part #K230191
  • Item #7217477
  • Manufacturer Part #23-0191
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
910-192
Faucet Part Type:
Stem
IAPMO Listed -:
Yes
Length:
1-3/4 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Stem Type:
Cold
WaterSense Labeled:
No
Weight:
0.206 lb