Cold Stem for American Standard and Aquaseal Series
Cold Stem for American Standard and Aquaseal Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Lavatory
- Brand Model Compatibility:
- American Standard, Aquaseal Series
- Faucet Part Type:
- Stem
- Material:
- Brass
- Origin:
- Global
- Stem Type:
- Cold
- WaterSense Labeled:
- No