Handle
Gerber Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- SH4579-B Long Shallow Broach
- Collection:
- Gerber
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 1-3/16 in