Brass Repair Kit in Chrome for Gerber, 23-0565, 23-1828, 31-4123, 42-4121, 55-0652, 71-0019, 71-0023, 99-1151 and 99-1151D

You last purchased this on
 
Kissler

Brass Repair Kit in Chrome for Gerber, 23-0565, 23-1828, 31-4123, 42-4121, 55-0652, 71-0019, 71-0023, 99-1151 and 99-1151D

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kissler

Brass Repair Kit in Chrome for Gerber, 23-0565, 23-1828, 31-4123, 42-4121, 55-0652, 71-0019, 71-0023, 99-1151 and 99-1151D

  • Fast #
  • Part #KRBK1827
  • Item #493221
  • Manufacturer Part #RBK1827
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Packaged in a box
  • Gerber Old Style shower/tub rebuild kit includes the following components: 23-0565, 23-1828, 31-4123, 42-4121, 55-0652, 71-0019, 71-0023, 99-1151, 99-1151D
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Tub and Shower
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
Fits Brand:
Gerber Plumbing
Fits Model:
23-0565, 23-1828, 31-4123, 42-4121, 55-0652, 71-0019, 71-0023, 99-1151, 99-1151D
Handle Material:
Brass
Handle Type:
Knob
Material:
Brass
Trim Only:
No
WaterSense Labeled:
No